Beli hazet combination wrench 6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAZET Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp519.900

    HAZET Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -It is a slim design, but the handle has the double T structure that focuses on robustness and is easy to put a power and it can be used hard.-Fot the box end part, traction profile(structure that captures torque with interior hexagonal areas)helps to wor
  2. FACOM Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp169.900

  3. HAZET Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp519.900

    HAZET Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -It is a slim design, but the handle has the double T structure that focuses on robustness and is easy to put a power and it can be used hard.-Fot the box end part, traction profile(structure that captures torque with interior hexagonal areas)helps to wor
  4. HAZET Extension Bar
    Mulai

    Rp639.900

    HAZET Extension Bar
    Deskripsi:
    -Telescopic tool for the socket.-Socket performance is fully demonstrated without rattling.-Twisting or distortion is unlikely and has excellent durability.
    atribut:
    • Material: Chrome Vanadium Steel (Cr-V)
  5. HAZET Combination Pliers
    42%
    Mulai

    Rp749.900

    HAZET Combination Pliers
    atribut:
    • Material: Only special steel
    • Cutting Ability (mm) Copper Wire: φ2.5
    • Cutting Ability (mm) Iron Wire: φ1.8
    • Total Length (mm): 160
  6. HAZET Torx Key T-Handle (Kunci L Bintang)
    Mulai

    Rp379.900

    HAZET Torx Key T-Handle (Kunci L Bintang)
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V)
  7. HAZET Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp539.900

    HAZET Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -Combination wrench of which edgeless shank with soft touch is its feature.-The offset angle of the box end part is 10°.-Since it is satin finishing, it prevents the hand from slipping due to oil, etc.
  8. GEDORE Combination Wrench (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    GEDORE Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -The surface with satin finish makes it difficult to slip.-The spanner part has the specification that can withstand high loading due to the reinforcing shaft.-The offset angle of the box end part is 10°, and it firmly grips a nut/bolt that is recessed to
  9. HAZET Sliding T-Handle
    Mulai

    Rp749.900

    HAZET Sliding T-Handle
    atribut:
    • Material: Chrome vanadium
    • Input Drive (mm): 6.35
    • Total Length (mm): 115
  10. FACOM Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp3.899.900

    FACOM Combination Wrench (Kunci Ring Pas)
    atribut:
    • Size (mm): 6 to 24
  11. FACOM Combination Wrench Inch (Kunci Ring Pas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    FACOM Combination Wrench Inch (Kunci Ring Pas)
    atribut:
    • Size (inch): 9/16
    • Head width: 31x21.1mm
    • Length: 180mm
    • Material: Steel
    • Metric/Dimension sizes: 1/4 to 1 1/2inch
    • Open end angled: 15 degrees
    • Overall Length (mm): 180
    • Presentation: Satin chrome finish
    • Ring head angled: 15 degrees
    • Size: 9/16inch
  12. HAZET TORX (R) Screwdriver Socket
    Mulai

    Rp619.900

    HAZET TORX (R) Screwdriver Socket
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V)
  13. HAZET Combination Wrench Gear (Kunci Ring Pas)
    Mulai

    Rp1.299.900

    HAZET Combination Wrench Gear (Kunci Ring Pas)
    Deskripsi:
    -Combination type gear wrench with the forward/reverse switching lever.-Adopting the 72 teeth gear, smooth and small feeding work with 5° is possible.-The gear wrench part is 13° offset.-Since it is satin finishing, it prevents the hand from slipping due
  14. HAZET Tool Box With Parts Case
    Mulai

    Rp6.099.900

    HAZET Tool Box With Parts Case
    atribut:
    • Color: Blue
    • Outside Dimensions (mm) Width x Depth x Height: 470 x 250 x 215
    • Effective Internal Dimensions (mm) Width x Depth x Height: 428 x 190 x 95
    • Cylinder Lock (Sold Separately): Mountable
    • Specification: With hole for lock
  15. HAZET Ratchet Handle Repair Kit
    Mulai

    Rp1.199.900

Daftar Harga hazet combination wrench 6 Terbaru October 2026
HAZET Combination Wrench (Kunci Ring Pas)Rp519.900
FACOM Combination Wrench Metric (Kunci Ring Pas)Rp169.900
HAZET Combination Wrench (Kunci Ring Pas)Rp519.900
HAZET Double Open End Wrench (Kunci Pas)Rp319.900
HAZET Ratchet Handle (Kunci Sok Ratchet)Rp2.799.900
HAZET Extension BarRp639.900
HAZET Combination PliersRp749.900
HAZET Torx Key T-Handle (Kunci L Bintang)Rp379.900
HAZET Combination Wrench (Kunci Ring Pas)Rp539.900
GEDORE Combination Wrench (Kunci Ring Pas)Rp449.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)